Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102014 Mazda 2 R, CSCF12MA9360
Mfr # CSCF12MA9360
Zoro # G7349891
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2014 Mazda 2
Family Code
MA9360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF12MA9360
- Zoro #
- G7349891
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Rear
- For Use With
- For 2010 To 2014 Mazda 2
- Family Code
- MA9360
Description
Seat Covers in Neoprene for 2010-2014 Mazda 2 - (R), Split Bench, 60/40 backrest, solid bottom, w/2 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov