Shop COVERKING

Seat Covers in Neoprene for 20102014 Subaru, CSCF2SU9234

  • Mfr # CSCF2SU9234
  • Zoro # G7501119

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2014 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9234
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2SU9234
Zoro #
G7501119
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2010 To 2014 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9234

Description

Seat Covers in Neoprene for 2010-2014 Subaru Legacy/Outback (Not Sport) Wgn - (F), 50/50 bkt, w/removable hdrst, w/side airbag, w/pwr dr, w/pwr pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.