Shop COVERKING

Seat Covers in Neoprene for 20102014 Subaru Legacy, CSCF2SU9348

  • Mfr # CSCF2SU9348
  • Zoro # G7446640

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9348
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF2SU9348
Zoro #
G7446640
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9348

Description

Seat Covers in Neoprene for 2010-2014 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 bkt, w/removable headrest, w/side airbag, w/man dr, w/man pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.