Shop COVERKING

Seat Covers in Neoprene for 20102014 Volkswagen Golf , CSCF2VW9400

  • Mfr # CSCF2VW9400
  • Zoro # G7386544

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2014 Volkswagen Golf / GTI / Golf R
Family Code
VW9400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2VW9400
Zoro #
G7386544
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2010 To 2014 Volkswagen Golf / GTI / Golf R
Family Code
VW9400

Description

Seat Covers in Neoprene for 2010-2014 Volkswagen Golf / GTI / Golf R - (R), 40/60 Split Back, Solid Bottom, w/3 removable headrests, w/built-in 60 armrest (60 on pas side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews