Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102015 GMC Savana, CSCF2GM9684
Mfr # CSCF2GM9684
Zoro # G7471308
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2015 GMC Savana 1500/2500/3500
Family Code
GM9684
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF2GM9684
- Zoro #
- G7471308
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2010 To 2015 GMC Savana 1500/2500/3500
- Family Code
- GM9684
Description
Seat Covers in Neoprene for 2010-2015 GMC Savana 1500/2500/3500 - (F), 50/50 bkt, w/blt-in hdrst, w/o armrest, w/st-mnt sd airbag, Full Size, Also for Cutaway
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov