Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102016 Cadillac SRX, CSCF12CD9247
Mfr # CSCF12CD9247
Zoro # G7283708
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2016 Cadillac SRX
Family Code
CD9247
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF12CD9247
- Zoro #
- G7283708
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2010 To 2016 Cadillac SRX
- Color
- Charcoal with Black sides
- Family Code
- CD9247
Description
Seat Covers in Neoprene for 2010-2016 Cadillac SRX - (R), 40/60 split bench, w/3 removable headrests, w/built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov