Seat Covers in Neoprene for 20102016 Cadillac SRX, CSCF2CD9245
- Mfr # CSCF2CD9245
- Zoro # G7418263
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2016 Cadillac SRX
Family Code
CD9245
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2CD9245
- Zoro #
- G7418263
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2010 To 2016 Cadillac SRX
- Family Code
- CD9245
Description
Seat Covers in Neoprene for 2010-2016 Cadillac SRX - (F), 50/50 bucket, w/adjustable headrest, w/side airbag, w/thigh support on driver seat, w/o DVD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.