Shop COVERKING

Seat Covers in Neoprene for 20112011 Ford Fiesta F, CSCF12FD9560

  • Mfr # CSCF12FD9560

  • Zoro # G7369412


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9560
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF12FD9560
Zoro #
G7369412
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9560

Description

Seat Covers in Neoprene for 2011-2011 Ford Fiesta - (F), SEL Model, 5drs, 50/50 bucket, w/removable headrest, w/side airbag, w/driver armrest

Ratings & reviews