Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112011 Ford Fiesta R, CSCF14FD9564
- Mfr # CSCF14FD9564
- Zoro # G7321821
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9564
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14FD9564
- Zoro #
- G7321821
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Ford Fiesta
- Family Code
- FD9564
Description
Seat Covers in Neoprene for 2011-2011 Ford Fiesta - (R), SES Model, 5drs hatch, 60/40 back, Solid bottom, w/3 removable headrests