Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112011 Ford Trk, CSCF2FD8471
- Mfr # CSCF2FD8471
- Zoro # G7473399
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2011 To 2011 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8471
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2FD8471
- Zoro #
- G7473399
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD8471
Description
Seat Covers in Neoprene for 2011-2011 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPERCAB,60/40 split bottom, solid back, w/2 TALL removable hdrsts and 1 cntr hdrst, w/o armrst
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.