Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112011 Honda Civic Coupe, CSCF1HD9393
- Mfr # CSCF1HD9393
- Zoro # G7294153
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2011 To 2011 Honda Civic Coupe
Family Code
HD9393
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1HD9393
- Zoro #
- G7294153
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Honda Civic Coupe
- Family Code
- HD9393
Description
Seat Covers in Neoprene for 2011-2011 Honda Civic Coupe - (R), Si Model, 60/40 split backrest, solid bottom, REQUIRES REMOVAL OF BOTTOM W/10mm WRENCH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov