Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112012 Ford Fusion F, CSCF12FD9585
Mfr # CSCF12FD9585
Zoro # G7348753
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9585
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF12FD9585
- Zoro #
- G7348753
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Front
- For Use With
- For 2011 To 2012 Ford Fusion
- Family Code
- FD9585
Description
Seat Covers in Neoprene for 2011-2012 Ford Fusion - (F), SE Model, 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov