Shop COVERKING

Seat Covers in Neoprene for 20112012 Ford Fusion F, CSCF89FD9583

  • Mfr # CSCF89FD9583

  • Zoro # G7416349


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9583
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89FD9583
Zoro #
G7416349
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9583

Description

Seat Covers in Neoprene for 2011-2012 Ford Fusion - (F), Sport Model, 50/50 bucket, w/removable hdrst, w/side airbag, w/fold-flat (90 degree) pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.