Shop COVERKING

Seat Covers in Neoprene for 20112012 Ford Trk, CSCF89FD8470

  • Mfr # CSCF89FD8470
  • Zoro # G7416531

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2011 To 2012 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8470
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89FD8470
Zoro #
G7416531
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2011 To 2012 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8470

Description

Seat Covers in Neoprene for 2011-2012 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPER CREW, 60/40 bottom & backrest, w/2 TALL removable headrests and 1 cntr hdrst, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.