Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112012 Nissan Altima, CSCF89NS9402
- Mfr # CSCF89NS9402
- Zoro # G7453631
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2012 Nissan Altima
Family Code
NS9402
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89NS9402
- Zoro #
- G7453631
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2011 To 2012 Nissan Altima
- Family Code
- NS9402
Description
Seat Covers in Neoprene for 2011-2012 Nissan Altima - (F) SEDAN, 50/50 bukt, w/ side airbag