Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112013 GMC Truck Sierra, CSCF1GM9422
- Mfr # CSCF1GM9422
- Zoro # G7370654
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2011 To 2013 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9422
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1GM9422
- Zoro #
- G7370654
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM9422
Description
Seat Covers in Neoprene for 2011-2013 GMC Truck Sierra 1500,2500(not HD) - (R), 60/40 Split, w/removable headrest, w/armrest, CREW CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov