Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112013 Jeep Compass, CSCF3JP7267
- Mfr # CSCF3JP7267
- Zoro # G7433112
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2013 Jeep Compass
Family Code
JP7267
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3JP7267
- Zoro #
- G7433112
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2011 To 2013 Jeep Compass
- Family Code
- JP7267
Description
Seat Covers in Neoprene for 2011-2013 Jeep Compass - (F), 50/50 bucket, w/o dr lumbar, w/o fold pass seat, w/o seat-mounted side airbag