Seat Covers in Neoprene for 20112013 Kia Sportage, CSCF12KI9329
- Mfr # CSCF12KI9329
- Zoro # G7259899
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Sportage
Family Code
KI9329
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12KI9329
- Zoro #
- G7259899
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 Kia Sportage
- Color
- Charcoal with Black sides
- Family Code
- KI9329
Description
Seat Covers in Neoprene for 2011-2013 Kia Sportage - (R),40/60 back,sld btm,w/3 rmv hdrst,w/armrst & cphldr,w/o back nylon pull strap, rmv btm w/12mm skt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.