Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112013 Nissan Murano, CSCF11NS9405
Mfr # CSCF11NS9405
Zoro # G7368898
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2013 Nissan Murano
Family Code
NS9405
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11NS9405
- Zoro #
- G7368898
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2011 To 2013 Nissan Murano
- Family Code
- NS9405
Description
Seat Covers in Neoprene for 2011-2013 Nissan Murano - (F) 50/50 bucket, w/ removable headrest, w/ side airbag, w/o manual lumbar, Not for CrossCabriolet