Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112013 Subaru Forester, CSCF3SU9235
- Mfr # CSCF3SU9235
- Zoro # G7512002
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2013 Subaru Forester
Family Code
SU9235
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3SU9235
- Zoro #
- G7512002
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2011 To 2013 Subaru Forester
- Family Code
- SU9235
Description
Seat Covers in Neoprene for 2011-2013 Subaru Forester - (F), 50/50 bucket, w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.