Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112014 Audi A4 Sedan, CSCF11AU9289
Mfr # CSCF11AU9289
Zoro # G7421179
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2011 To 2014 Audi A4 Sedan
Family Code
AU9289
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11AU9289
- Zoro #
- G7421179
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Tan with Black sides
- For Use With
- For 2011 To 2014 Audi A4 Sedan
- Family Code
- AU9289
Description
Seat Covers in Neoprene for 2011-2014 Audi A4 Sedan - (R), Solid Back, Solid Bottom, w/3 adj. non-remov headrest, w/built-in armrest