Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112014 GMC Yukon R, CSCF91GM9538
Mfr # CSCF91GM9538
Zoro # G7492174
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2011 To 2014 GMC Yukon
Family Code
GM9538
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91GM9538
- Zoro #
- G7492174
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Rear
- For Use With
- For 2011 To 2014 GMC Yukon
- Family Code
- GM9538
Description
Seat Covers in Neoprene for 2011-2014 GMC Yukon - (R), Third Row, 50/50 individual seats, w/cupholders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov