Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112014 Honda Fit F, CSCF1HD8714
Mfr # CSCF1HD8714
Zoro # G7321812
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2014 Honda Fit
Family Code
HD8714
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1HD8714
- Zoro #
- G7321812
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2011 To 2014 Honda Fit
- Family Code
- HD8714
Description
Seat Covers in Neoprene for 2011-2014 Honda Fit - (F), 50/50 bucket, w/removable headrest, w/o seat-mount driver armrest, w/side airbag (NOT FOR EV)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.