Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112014 Kia Sedona F, CSCF91KI9486
Mfr # CSCF91KI9486
Zoro # G7478000
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2014 Kia Sedona
Family Code
KI9486
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91KI9486
- Zoro #
- G7478000
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Front
- For Use With
- For 2011 To 2014 Kia Sedona
- Family Code
- KI9486
Description
Seat Covers in Neoprene for 2011-2014 Kia Sedona - (F), 50/50 pwr bkt, w/remov hdrst, w/dr lumbr, w/1 amrst per seat, w/side airbag, LIFT CARPET LINER