Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112014 Nissan Murano, CSCF11NS9919
- Mfr # CSCF11NS9919
- Zoro # G7385488
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2011 To 2014 Nissan Murano
Family Code
NS9919
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11NS9919
- Zoro #
- G7385488
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Tan with Black sides
- For Use With
- For 2011 To 2014 Nissan Murano
- Family Code
- NS9919
Description
Seat Covers in Neoprene for 2011-2014 Nissan Murano - (R), Solid Back, Solid Bottom, w/2 non-remov hdrst, CrossCabriolet ONLY