Shop COVERKING

Seat Covers in Neoprene for 20112014 Subaru, CSCF2SU7170

  • Mfr # CSCF2SU7170

  • Zoro # G7481053


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2014 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU7170
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2SU7170
Zoro #
G7481053
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2011 To 2014 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU7170

Description

Seat Covers in Neoprene for 2011-2014 Subaru Impreza/OutbackSPORT/WRX Hatch - (F), 50/50 highback bucket, w/built-in non-adjustable headrest, w/side airbag, WRX ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.