Shop COVERKING

Seat Covers in Neoprene for 20112014 Subaru ImprezaWRX, CSCF12SU7161

  • Mfr # CSCF12SU7161

  • Zoro # G7298773


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2014 Subaru Impreza/WRX Sedan
Family Code
SU7161
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF12SU7161
Zoro #
G7298773
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2011 To 2014 Subaru Impreza/WRX Sedan
Family Code
SU7161

Description

Seat Covers in Neoprene for 2011-2014 Subaru Impreza/WRX Sedan - (F), 50/50 highback bucket, w/built-in non-adjustable headrest, w/side airbag, WRX ONLY

Ratings & reviews