Shop COVERKING

Seat Covers in Neoprene for 20112014 Volkswagen Jetta , CSCF3VW9303

  • Mfr # CSCF3VW9303
  • Zoro # G7438423

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2014 Volkswagen Jetta / GLI
Family Code
VW9303
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3VW9303
Zoro #
G7438423
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2011 To 2014 Volkswagen Jetta / GLI
Family Code
VW9303

Description

Seat Covers in Neoprene for 2011-2014 Volkswagen Jetta / GLI - (F), S SEDAN, 50/50 bucket, w/adjustable (non-removable) headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews