Shop COVERKING

Seat Covers in Neoprene for 20112014 Volkswagen Routan, CSCF5VW9384

  • Mfr # CSCF5VW9384

  • Zoro # G7453850


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2014 Volkswagen Routan
Family Code
VW9384
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5VW9384
Zoro #
G7453850
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2011 To 2014 Volkswagen Routan
Family Code
VW9384

Description

Seat Covers in Neoprene for 2011-2014 Volkswagen Routan - (F), 50/50 bucket, w/adj non-rmv hdrst, w/dr armrest only, w/dr outer lumbar lever, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews