Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112017 Ford Expedition, CSCF3FD9618
- Mfr # CSCF3FD9618
- Zoro # G7500078
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2011 To 2017 Ford Expedition
Family Code
FD9618
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3FD9618
- Zoro #
- G7500078
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Middle
- For Use With
- For 2011 To 2017 Ford Expedition
- Family Code
- FD9618
Description
Seat Covers in Neoprene for 2011-2017 Ford Expedition - (M), Second Row, 40/20/40 split bench, w/2 removable headrests