Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112018 Nissan Juke F, CSCF1NS9424
Mfr # CSCF1NS9424
Zoro # G7345743
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2018 Nissan Juke
Family Code
NS9424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1NS9424
- Zoro #
- G7345743
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2011 To 2018 Nissan Juke
- Family Code
- NS9424
Description
Seat Covers in Neoprene for 2011-2018 Nissan Juke - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR NISMO or NISMO RS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov