Shop COVERKING

Seat Covers in Neoprene for 20112018 Volvo S60 F, CSCF5VO9285

  • Mfr # CSCF5VO9285
  • Zoro # G7484720

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2018 Volvo S60
Family Code
VO9285
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5VO9285
Zoro #
G7484720
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2011 To 2018 Volvo S60
Family Code
VO9285

Description

Seat Covers in Neoprene for 2011-2018 Volvo S60 - (F), 50/50 bucket, w/dr lumbar,w/pass lumbar, w/button on inner side of pass hdrst, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.