Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112020 Dodge Journey, CSCF14DG9544
Mfr # CSCF14DG9544
Zoro # G7274964
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9544
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14DG9544
- Zoro #
- G7274964
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2011 To 2020 Dodge Journey
- Color
- Medium Gray with Black sides
- Family Code
- DG9544
Description
Seat Covers in Neoprene for 2011-2020 Dodge Journey - (F), 50/50 bkt, w/adj. non-remv hdrst, w/o fold-down pas st, w/man dr, w/man pas, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov