Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20112020 Dodge Journey, CSCF1DG9542
Mfr # CSCF1DG9542
Zoro # G7404071
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9542
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1DG9542
- Zoro #
- G7404071
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2011 To 2020 Dodge Journey
- Family Code
- DG9542
Description
Seat Covers in Neoprene for 2011-2020 Dodge Journey - (F), 50/50 bkt, w/adj. non-remv hdrst, w/o fold-down pas st, w/pwr dr, w/pwr pas st, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov