Shop COVERKING

Seat Covers in Neoprene for 20112020 Dodge Journey, CSCF91DG9545

  • Mfr # CSCF91DG9545
  • Zoro # G7459642

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9545
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF91DG9545
Zoro #
G7459642
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9545

Description

Seat Covers in Neoprene for 2011-2020 Dodge Journey - (F), 50/50 bkt, w/adj. non-remv hdrst, w/fold-down pass st, w/pwr dr, w/pwr pas, w/side airbag

Ratings & reviews