Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122012 BMW 3Series, CSCF1BM9483
- Mfr # CSCF1BM9483
- Zoro # G7352490
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2012 BMW 3-Series
Family Code
BM9483
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1BM9483
- Zoro #
- G7352490
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2012 To 2012 BMW 3-Series
- Family Code
- BM9483
Description
Seat Covers in Neoprene for 2012-2012 BMW 3-Series - (R), Coupe, Solid Back, w/Built-in Armrest, w/2 remov hdrst, w/seat bottom w/center plastic tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.