Shop COVERKING

Seat Covers in Neoprene for 20122012 Ford Fusion R, CSCF12FD10005

  • Mfr # CSCF12FD10005
  • Zoro # G7283863

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2012 Ford Fusion
Family Code
FD10005
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12FD10005
Zoro #
G7283863
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Rear
For Use With
For 2012 To 2012 Ford Fusion
Family Code
FD10005

Description

Seat Covers in Neoprene for 2012-2012 Ford Fusion - (R), 60/40 Split Bench, Solid Bottom, w/3 removable headrests, w/built-in 60 armrest (60 on dr side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.