Shop COVERKING

Seat Covers in Neoprene for 20122012 Ford Fusion R, CSCF89FD10055

  • Mfr # CSCF89FD10055

  • Zoro # G7463748


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2012 Ford Fusion
Family Code
FD10055
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89FD10055
Zoro #
G7463748
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2012 Ford Fusion
Color
Inferno Orange with Black sides
Family Code
FD10055

Description

Seat Covers in Neoprene for 2012-2012 Ford Fusion - (R), 60/40 Split Bench, Solid Bottom, w/3 remov C-Claim hdrst, w/built-in 60 armrest (60 on dr side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews