Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122012 GMC Canyon R, CSCF11GM9419
- Mfr # CSCF11GM9419
- Zoro # G7368889
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2012 GMC Canyon
Family Code
GM9419
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11GM9419
- Zoro #
- G7368889
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2012 GMC Canyon
- Family Code
- GM9419
Description
Seat Covers in Neoprene for 2012-2012 GMC Canyon - (R), 60/40 Split Bench, Solid Bottom, w/small built-in headrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.