Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122012 Honda CRV, CSCF1HD9448
Mfr # CSCF1HD9448
Zoro # G7273619
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2012 Honda CR-V
Family Code
HD9448
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1HD9448
- Zoro #
- G7273619
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2012 To 2012 Honda CR-V
- Family Code
- HD9448
Description
Seat Covers in Neoprene for 2012-2012 Honda CR-V - (R),EX Model, 60/40 split bench, w/3 non-removable headrests, w/built-in 60 armrest, w/cupholder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov