Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122012 Hyundai Veloster, CSCF5HI9309
Mfr # CSCF5HI9309
Zoro # G7418659
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2012 Hyundai Veloster
Family Code
HI9309
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5HI9309
- Zoro #
- G7418659
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Front
- For Use With
- For 2012 To 2012 Hyundai Veloster
- Family Code
- HI9309
Description
Seat Covers in Neoprene for 2012-2012 Hyundai Veloster - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver seat, w/manual passenger seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.