Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122012 Kia Optima F, CSCF12KI9401
Mfr # CSCF12KI9401
Zoro # G7270268
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2012 Kia Optima
Family Code
KI9401
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12KI9401
- Zoro #
- G7270268
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2012 To 2012 Kia Optima
- Color
- Charcoal with Black sides
- Family Code
- KI9401
Description
Seat Covers in Neoprene for 2012-2012 Kia Optima - (F), Hybrid EX, 50/50 bucket, w/removable headrest, w/side airbag, w/man dr seat, w/man pas seat