Shop COVERKING

Seat Covers in Neoprene for 20122012 Nissan Versa, CSCF3NS9413

  • Mfr # CSCF3NS9413

  • Zoro # G7419331


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2012 Nissan Versa
Family Code
NS9413
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3NS9413
Zoro #
G7419331
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2012 To 2012 Nissan Versa
Family Code
NS9413

Description

Seat Covers in Neoprene for 2012-2012 Nissan Versa - (F), 50/50 bucket, w/removable headrest, w/side airbag - HATCHBACK ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews