Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122013 Dodge Charger, CSCF3DG9482
Mfr # CSCF3DG9482
Zoro # G7420040
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2013 Dodge Charger
Family Code
DG9482
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3DG9482
- Zoro #
- G7420040
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Dodge Charger
- Family Code
- DG9482
Description
Seat Covers in Neoprene for 2012-2013 Dodge Charger - (F), SE, 50/50 bucket, w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.