Shop COVERKING

Seat Covers in Neoprene for 20122013 Fiat 500 F, CSCF2FT7021

  • Mfr # CSCF2FT7021

  • Zoro # G7432659


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2013 Fiat 500
Family Code
FT7021
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2FT7021
Zoro #
G7432659
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2012 To 2013 Fiat 500
Family Code
FT7021

Description

Seat Covers in Neoprene for 2012-2013 Fiat 500 - (F), Abarth Only, 50/50 highback bucket, w/side airbag, w/manual dr & manual pass seat, w/dr armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews