Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122013 Fiat 500 F, CSCF3FT7006
Mfr # CSCF3FT7006
Zoro # G7435468
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2013 Fiat 500
Family Code
FT7006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3FT7006
- Zoro #
- G7435468
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Fiat 500
- Family Code
- FT7006
Description
Seat Covers in Neoprene for 2012-2013 Fiat 500 - (F) 50/50 bucket, w/removable headrests, Sport Seat or Lounge Seat, w/driver armrest, w/side airbag