Seat Covers in Neoprene for 20122013 Kia Optima R, CSCF2KI9404

  • Mfr # CSCF2KI9404

  • Zoro # G7423102


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9404
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2KI9404
Zoro #
G7423102
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9404

Description

Seat Covers in Neoprene for 2012-2013 Kia Optima - (R), SX Model, 60/40 back, solid Btm, w/2 remv hdrst, w/armrst, Use 12mm to remv btm, NOT FOR HYBRID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.