Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122014 Ford Focus F, CSCF91FD9543
- Mfr # CSCF91FD9543
- Zoro # G7446290
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2014 Ford Focus
Family Code
FD9543
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91FD9543
- Zoro #
- G7446290
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Front
- For Use With
- For 2012 To 2014 Ford Focus
- Family Code
- FD9543
Description
Seat Covers in Neoprene for 2012-2014 Ford Focus - (F), SEDAN, 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov