Seat Covers in Neoprene for 20122014 Honda Insight, CSCF1HD9650
- Mfr # CSCF1HD9650
- Zoro # G7298931
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2014 Honda Insight
Family Code
HD9650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1HD9650
- Zoro #
- G7298931
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2012 To 2014 Honda Insight
- Family Code
- HD9650
Description
Seat Covers in Neoprene for 2012-2014 Honda Insight - (F), BASE MODE ONLYL, 50/50 bucket, w/removable headrest, w/side airbag (NOT FOR EX MODEL)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.