Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122014 MINI Cooper F, CSCF91MN9217
- Mfr # CSCF91MN9217
- Zoro # G7534719
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2014 MINI Cooper
Family Code
MN9217
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91MN9217
- Zoro #
- G7534719
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Front
- For Use With
- For 2012 To 2014 MINI Cooper
- Family Code
- MN9217
Description
Seat Covers in Neoprene for 2012-2014 MINI Cooper - (F), R58, Two-Seater-Coupe BASE, 50/50 sport seat, w/remov headrest, w/o lumbar knobs, w/side airbag